Shop All Laser Printers
This Product is Discontinued
Hp
Stapler Stacker for Color LaserJet (Discontinued)
Mfr # A2W80A
Zoro # G2575148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HP Color LaserJet Enterprise flow M880z MFP, M880z+ MFP; Color LaserJet Enterprise M855dn, M855x+, M855xh
- Accessory Type Stapler/Stacker
- Dimensions 26.9 x 26.3 x 43
- Accepts Paper Size 8.5 x 13; 11 x 17; 12 x 18; Executive; Legal; Letter; Letter-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # A2W80A
- Zoro # G2575148
- UPC # 887111440693
- Country of Origin China
- Category Laser Printers
Dimensions
Dimensions | 26.9 x 26.3 x 43 |
Accepts Paper Size | 8.5 x 13; 11 x 17; 12 x 18; Executive; Legal; Letter; Letter-R |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stapler Stacker for Color LaserJet |
For Use With | HP Color LaserJet Enterprise flow M880z MFP, M880z+ MFP; Color LaserJet Enterprise M855dn, M855x+, M855xh |
Accessory Type | Stapler/Stacker |
Sheet Capacity | 500 |
Description
Stapler Stacker for Color LaserJet
- •Speed up productivity.
- •Job collation and sorting.
- •Saves you time finding your print job.
- •Jobs sorted into neat stacks.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.