Shop All Printer & Scanner Parts
Hp
Spindle Adapter Kit, 3 in.
Mfr # CN538A
Zoro # G2575592
product price: $15.63
/ea
$15.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HP Designjet T920, T1500
- Dimensions 7.16 x 4.6 x 4.6
- Accessory Type Core Adapter
- Spindle Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CN538A
- Zoro # G2575592
- UPC # 884962016473
- Country of Origin China
- Category Printer & Scanner Parts
Dimensions
Dimensions | 7.16 x 4.6 x 4.6 |
Spindle Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spindle Adapter Kit,3 In. |
For Use With | HP Designjet T920, T1500 |
Accessory Type | Core Adapter |
Description
Spindle Adapter Kit,3 in.
- •Saves time.
- •Allows you to have the next roll ready to load on your printer.
- •Provides quick paper changes.
- •Helps you provide quality your business depends on.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle (22XM72)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- ACCO 6" Binder with Hooks 9-1/2"x11", Red (A7054119A)
- SIEVEKING The National Locksmith Guide Safe Deposit Box Service Book (SVK-SDBS-BOOK)
- BRADY Brady B30 Series R10000 Printer Ribbon, Roll Of 200', 4.33" W, (118084)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- LEXMARK Black Re-Inking Ribbon 4M Characters (3070166)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- SMITH CORONA Ribbon, Type, Nylon, Scm 4Lra, Black (17657)
- EPSON Epson Black Fabric Ribbon (4M Characters) (S015631)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- Hp Printers & Scanners