Shop All Laser Printers
Hp
Sheet Media Tray, 550, For Color LaserJet
Mfr # B5L34A
Zoro # G2575452
product price: $397.51
/ea
Free Shipping & Returns
Not eligible for select promotions
$397.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HP LaserJet Enterprise M553dn, M553n, M553x
- Dimensions 23 x 8 x 22.63
- Accepts Paper Size 4 x 6 to 8.5 x 14
- Accessory Type Media Tray
- Sheet Capacity 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # B5L34A
- Zoro # G2575452
- UPC # 888182586174
- Country of Origin China
- Category Laser Printers
Dimensions
Dimensions | 23 x 8 x 22.63 |
Accepts Paper Size | 4 x 6 to 8.5 x 14 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Media Tray,550,For Color LaserJet |
For Use With | HP LaserJet Enterprise M553dn, M553n, M553x |
Accessory Type | Media Tray |
Sheet Capacity | 550 |
Number of Trays | 1 |
Description
Sheet Media Tray,550,For Color LaserJet
- •Color LaserJet 550-sheet Media Tray.
- •Tray compatible with HP Color LaserJet Enterprise M553DN, M553N, M553X.
- •Designed to accommodate high-volume printing environments.
- •Enables media versatility.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8461, 1" x 4", Box of 2,000 (727828461)
- REFLECTIX Insulate Reflectix48X10' (BP48010)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- GREAT PAPERS Stationery Letterhead, Lemon Drop, PK80 (2019042)
- HP LaserJet Enterprise M607n Wireless Laser Printer (K0Q14A#BGJ)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- CANON Wireless MegaTank All-In-One Printer (Pixma G3200)
- BROTHER HL-L9410CDN Enterprise Color Laser Printer (HLL9410CDN)
- LEXMARK CX331adwe Multifunction Color Laser Printer, Copy/Fax/Print/Scan (40N9070)
- LEXMARK CX431adw MFP Color Laser Printer, Copy; Print; Scan (CX431ADW)
- Hp Laser Printers