Shop All Inkjet Printers
Hp
ScanJet Pro 2000 s2 Sheet-Feed Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder
Mfr # 6FW06A#BGJ
Zoro # G1429761
product price: $594.77
/ea
Free Shipping & Returns
$594.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Printer Connectivity USB 3.0
- Operating System Compatibility Mac OS X 10.13-10.15; Windows 7, 8.1, 10
- Resolution 600 dpi
- Scan Speed (Black) 35 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # 6FW06A#BGJ
- Zoro # G1429761
- UPC # 193808948411
- Country of Origin China
- Category Inkjet Printers
Dimensions
Color Bit Depth | 48-bit |
Scan Size (W x H) | 8.5" x 122" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Scanners |
Printer Connectivity | USB 3.0 |
Operating System Compatibility | Mac OS X 10.13-10.15; Windows 7, 8.1, 10 |
Resolution | 600 dpi |
Scan Speed (Black) | 35 ppm |
Standards | CECP; EPEAT Silver; Energy Star Rated |
Connector/Port/Interface | USB 3.0 |
Features | Automatic Duplexing |
Weight | 9.3 lbs |
Scan Speed (Color) | 35 ppm |
Includes | Power Cord; Power Adapter; USB Cable; Scanner Engine; Flyers; Install Guide |
Auto Document Feed/Sheets | 50 |
Automatic Duplexing | Yes |
Description
HP ScanJet Pro 2000 s2 Sheet-Feed Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Document Feeder
- •Produce scans at up to 35 ppm/70 ipm, with two-sided scanning that captures both sides at once.
- •Free up space for work, small and slim modern design is perfect for the desktop.
- •Don't wait for warm-up, HP Instant-on Scanning lets you begin scanning quickly.
- •Load up to 50 pages into the automatic document feeder for fast, unattended scanning.
- •Optimize workflows with one-touch scanning.
- •Streamline routine work with one-touch scanning-create one-button, custom settings for recurring scan jobs.
- •Scan images directly into applications with included and full-featured TWAIN and ISIS®.
- •Easily transfer scans into editable text, searchable PDF files and more file types, using built-in OCR.
- •Quickly share or archive scans directly to popular cloud destinations with HP Scan software.
- •Capture business documents like a pro.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- CANON PRINTER;INKJET (IB4120)
- BROTHER MFC-L9610CDN Enterprise Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL9610CDN)
- BROTHER MFC-J5855DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ5855DW)
- CANON MAXIFY GX7021 Wireless MegaTank All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4471C037)
- BROTHER MFC-J1010DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1010DW)
- BROTHER MFC-L8905CDW Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL8905CDW)
- EPSON WorkForce ST-C8090 Supertank Color MFC Printer, Copy/Fax/Print/Scan (C11CH71203)
- Hp Printers & Scanners