Shop All Copy & Printer Paper
Hp
Satin Photo Paper, 24"x75 ft., Roll
Mfr # Q7992A
Zoro # G7485786
product price: $167.68
/ea
Free Shipping & Returns
$167.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 24" x 75 ft
- Color White
- Finish Satin
- Size 24" x 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q7992A
- Zoro # G7485786
- UPC # 848412013337
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 75 ft |
Size | 24" x 75 ft |
Paper Roll Core Size | 2" |
Sheet/Roll Size | 24" x 75 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Finish | Satin |
Weight | 10 lbs |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Finish | Satin |
Paper/Media Thickness (mil) | 7.5 mil |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Description
Satin Photo Paper,24"x75 ft.,Roll
- •Delivers unrivaled image quality for brilliant photos and high-impact display graphicsposters, presentations and retail graphics.
- •Dries instantly for immediate handling and lamination right off the printer, saving time, streamlining workflows and increasing productivity.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hooked Weight Set, Black Enamel (WHSBE9)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100 (10332)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103024)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Pulsr Pk (WAU21041)
- INNOVERA High-Gloss Photo Paper, 10 mil, 4 x 6, High-Gloss White, PK100 (IVR99546)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- Hp Copy & Printer Paper