Shop All Ink and Toner Cartridges
Hp
Printhead, HP 72, Cyan/Magenta
Mfr # C9383A
Zoro # G6081641
product price: $103.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 72
- Color Cyan; Magenta
- Remanufactured Cartridge Number HP 72
- For Use With HP DesignJet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series
- Device Types Inkjet Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9383A
- Zoro # G6081641
- UPC # 808736779609
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 72 |
Item | Printhead |
Color | Cyan; Magenta |
Remanufactured Cartridge Number | HP 72 |
For Use With | HP DesignJet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series |
Device Types | Inkjet Printer |
Supply Type | Printhead |
Product Type | Printhead |
Compatible Brand | HP |
Compatible Manufacturer Part Number | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Description
Printhead, HP 72, Cyan/Magenta
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- BRADY Label, White, 1 In. W, Polyester (THT-51-423-10)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GREEN (35552)
- HP HP 72, (C9380A) Gray/Photo Black Printhead (C9380A)
- HP Kit, Hp, LaserJet, Maintnce, 110V (F2G76A)
- HP Black Toner, CF258X High-Yield (CF258X)
- HP Toner Cartridge, Black (CC364A)
- HP Toner Cartridge, LaserJet HP 58A, Black (CF258A)
- HP Toner Cartridge, Cyan (CE741A)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Epson ERC-32, 6PK (P1866)
- Hp Ink and Toner Cartridges