Shop All Copy & Printer Paper
Hp
Premium Plus Photo Paper, 11.5 mil, 8.5 x 11, Soft-Gloss White, PK25
Mfr # CR671A
Zoro # G4078643
product price: $24.63
/pk 25, $0.99/ea
$24.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 8.5 x 11
- Color White
- Total Number of Sheets 25
- Finish Soft-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CR671A
- Zoro # G4078643
- UPC # 886111138869
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Total Number of Sheets | 25 |
Finish | Soft-Gloss |
Paper Basis Weight (lb) | 80 lb Bond |
Paper/Media Color(s) | White |
Paper Finish | Soft-Gloss |
Paper/Media Thickness (mil) | 11.5 mil |
Machine Compatibility | Inkjet Printers |
Weight | 1.19 lbs |
Paper Grade (gsm) | 300 gsm |
Description
HP Premium Plus Photo Paper, 11.5 mil, 8.5 x 11, Soft-Gloss White, 25/Pack
- •Ideal for consumers who want to print long-lasting, high-quality photos at home.
- •Increased thickness and premium finish deliver the look and feel of a traditionally processed photo.
- •Instant-dry photos are water- and smudge-resistant so you can share them right off the printer.
- •Get crisp, black text and sharp, color graphics.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 4'' Manilla 13 Pt. Shipping Tags, 500PK (G10111)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 28", Kraft, 5/Bundle (493U41)
- NATICO ORIGINALS Natico Originals 30-418 Note Pad With Cover Silver (30-418)
- PENTEL Lead Refill, 0.7mm, PK30 (PENC27HB)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- UNIVERSAL Paper, 18lb, 14-7/8x11, Perforated, PK2600 (UNV15851)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- HAMMERMILL Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (162400)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- Hp Copy & Printer Paper