Shop All Copy & Printer Paper
Hp
Premium Plus Photo Paper, 11.5 mil, 8.5 x 11, Glossy White, PK25
Mfr # CR670A
Zoro # G4078871
product price: $24.63
/pk 25, $0.99/ea
Not eligible for select promotions
$24.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Size 8.5 x 11
- Finish Glossy
- Total Number of Sheets 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CR670A
- Zoro # G4078871
- UPC # 886111138852
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Finish | Glossy |
Total Number of Sheets | 25 |
Paper Basis Weight (lb) | 80 lb Bond |
Paper Grade (gsm) | 300 gsm |
Weight | 1.19 lbs |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 11.5 mil |
Paper Finish | Glossy |
Machine Compatibility | Inkjet Printers |
Description
HP Premium Plus Photo Paper, 11.5 mil, 8.5 x 11, Glossy White, 25/Pack
- •Ideal for consumers who want to print long-lasting, high-quality photos at home.
- •Increased thickness and premium finish deliver the look and feel of a traditionally processed photo.
- •Instant-dry photos are water- and smudge-resistant so you can share them right off the printer.
- •Get crisp, black text and sharp, color graphics.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Camo Blanket 12-Pack, 65 lbs./dozen (MBCAMO-12PK)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HAMMERMILL Recycled Paper, 8-1/2 x 11 In, Wht, PK5000 (HAM86700)
- BLANKS/USA Table Tent, 80 lb Cover Weight, 12 x 18, White, PK100, 100PK (TTL01FLWH)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- PACON CORPORATION Pacon Corporation PAC5511 Pacon Value Foam Board 10Pk Black On Black (PAC5511)
- Hp Copy & Printer Paper