Shop All Copy & Printer Paper
Hp
Premium Plus Photo Paper, 11.5 mil, 4 x 6, Soft-Gloss White, PK100
Mfr # CR666A
Zoro # G4079319
product price: $28.19
/pk 100, $0.28/ea
Not eligible for select promotions
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4 x 6
- Color White
- Finish Soft-Gloss
- Total Number of Sheets 100
- Size 4 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CR666A
- Zoro # G4079319
- UPC # 886111138814
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 4 x 6 |
Size | 4 x 6 |
Sheet/Roll Size | 4 x 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Finish | Soft-Gloss |
Total Number of Sheets | 100 |
Paper Grade (gsm) | 300 gsm |
Paper Basis Weight (lb) | 80 lb Bond |
Weight | 1.12 lbs |
Machine Compatibility | Inkjet Printers |
Paper/Media Color(s) | White |
Paper Finish | Soft-Gloss |
Paper/Media Thickness (mil) | 11.5 mil |
Description
HP Premium Plus Photo Paper, 11.5 mil, 4 x 6, Soft-Gloss White, 100/Pack
- •Ideal for consumers who want to print long-lasting, high-quality photos at home.
- •Increased thickness and premium finish deliver the look and feel of a traditionally processed photo.
- •Instant-dry photos are water- and smudge-resistant so you can share them right off the printer.
- •Get crisp, black text and sharp, color graphics.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Heavy Duty, Orange, PK2, 1x10" (N-10-G02-O)
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK100 (31347)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- WAUSAU PAPERS Wausau Papers 49521 PAPER LTR 250PK 110# BE (49521)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- WAUSAU PAPERS 8.5 x 11 Astrobrights Colored Paper, Stardust White (WA33681)
- Hp Copy & Printer Paper