Shop All Copy & Printer Paper
Hp
Photo Paper, 4 x 6 In, White, PK100
Mfr # HEWQ6638A
Zoro # G5588247
product price: $18.99
/pk 100, $0.19/ea
Not eligible for select promotions
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 in
- Color White
- Paper Weight 66 lb
- Recycled Content 0 %
- Paper Size Name A6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # HEWQ6638A
- Zoro # G5588247
- UPC # 829160743110
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 4 in x 6 in |
Paper Size Name | A6 |
Sheet/Roll Size | 4 x 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Photo Paper |
Color | White |
Paper Weight | 66 lb |
Recycled Content | 0 % |
Finish | Glossy |
Features | Advanced Boarderless Photo Paper |
Number of Reams per Case | 1 |
Total Number of Sheets | 100 |
3 Hole Punch | No |
For Use With | Inkjet |
Paper/Media Thickness (mil) | 10.5 mil |
Paper Finish | Glossy |
Weight | 1.003 lbs |
Paper/Media Color(s) | White |
Machine Compatibility | Inkjet Printers |
Description
Photo Paper, Sheet Size 4 in x 6 in, Paper Size Name A6, Paper Weight 66 lb, Brightness , Color White, Finish Glossy, 3 Hole Punch No, Total Number of Sheets 100, Number of Reams per Case 1, For Use With Inkjet, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- MEAD Square Deal Comp Book, Wide/Legal, Black, 9.75 x 7.5, 100 Sheets, PK12 (72936)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- BRAND MANAGEMENT GROUP Clear Film 36 X 75 (C3875A)
- AVERY Cards, Post, Inkjet, 4X6, We, 50 100PK (AVE8386)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- INTERNATIONAL PAPER Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (HAM162400)
- Hp Copy & Printer Paper