Shop All Copy & Printer Paper
Hp
Paper, Semi Glossy 24inx100 ft.
Mfr # Q6579A
Zoro # G7485637
product price: $95.25
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 24" x 100 ft
- Color White
- Features Instant Dry
- Finish Satin
- Product Type Paper,Semi Glossy 24inx100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q6579A
- Zoro # G7485637
- UPC # 848412013856
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 100 ft |
Sheet/Roll Size | 24" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Semi Glossy 24inx100 ft. |
Color | White |
Features | Instant Dry |
Finish | Satin |
Product Type | Paper,Semi Glossy 24inx100 ft. |
Paper/Media Thickness (mil) | 7 mil |
Weight | 9.6 lbs |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Paper Finish | Satin |
Rolls Per Unit | 1 |
Description
Paper,Semi Glossy 24inx100 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL77CDZ)
- SEALER SALES 6" x 9" + 3 1/2" Clear Stand Up Pouch, 500pcs, 500PK (STP-8Z-400A)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- WAUSAU PAPERS Wausau Papers 22301 8.5 x 11 Astrobrights Colored Paper; Stardust White (22301)
- Hp Copy & Printer Paper