Shop All Copy & Printer Paper
Hp
Paper, Premium Matte Ply, 42"x75 ft., PK2
Mfr # C2T54A
Zoro # G7489356
product price: $283.08
/pk 2, $141.54/ea
Free Shipping & Returns
$283.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 42" x 75 ft
- Color White
- Brightness 105
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C2T54A
- Zoro # G7489356
- UPC # 848412013412
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 42" x 75 ft |
Size | 42" x 75 ft |
Sheet/Roll Size | 42" x 75 ft |
Paper Roll Core Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Brightness | 105 |
Finish | Matte |
Paper/Media Color(s) | White |
Brightness Rating (US) | 105 |
Rolls Per Unit | 2 |
Paper Grade (gsm) | 140 gsm |
Paper Finish | Matte |
Weight | 20.95 lbs |
Machine Compatibility | HP DesignJet Printers |
Description
Package Quantity 2
- •Versatile printing material for high-quality signs, banners and displays.
- •Sturdy, tear-resistant prints.
- •Photo-realistic images.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Kit, For 4C Pedestal Mailboxes (97-75)
- DYMO Label, Lw, 1-1/8""X3.5"", 12X350 Pk (DYM2050768)
- BROTHER Brother TN630, TN660 Compatible JUMBO Toner- Black (TN660 JUMBO)
- XEROX Toner, 2,400 Page-Yield, Cyan (106R03859)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM86710)
- WAUSAU PAPERS Wausau Paper 20274 Astrobrights Colored Paper- 24lb- 8-1/2 x 11- Cool Assortment- 500 Sheets/Ream (20274)
- Hp Copy & Printer Paper