Shop All Copy & Printer Paper
Hp
Paper, Photo, Satin, 36"x100ft
Mfr # Q7994A
Zoro # G7872949
product price: $301.32
/ea
Free Shipping & Returns
$301.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 36" x 100 ft
- Color White
- Finish Satin
- Size 36" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q7994A
- Zoro # G7872949
- UPC # 848412013344
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Photo,Satin,36"X100' |
Color | White |
Finish | Satin |
Weight | 17.7 lbs |
Thickness | 10.3 mil |
Paper Finish | Satin |
Paper/Media Thickness (mil) | 10.3 mil |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers |
Rolls Per Unit | 1 |
Description
HP Premium Instant-Dry Photo Paper, 10.3 mil, 36" x 100 ft, Satin White
- •Delivers unrivaled image quality for brilliant photos and high-impact display graphicsposters, presentations and retail graphics.
- •Dries instantly for immediate handling and lamination right off the printer, saving time, streamlining workflows and increasing productivity.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 10" x 6", Kraft, 25/Bundle (11R384)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- DYMO LabelWriter White Shipping Labels, 4x6", 220 Labels (1744907)
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- PACON CORPORATION Pacon® Ruled Newsprint Paper, 30 lbs., 8-1/2 x 11, White, 500 Sheets/Pack (2603)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 11x17, PK5 (36590)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10502-3)
- Hp Copy & Printer Paper