Shop All Copy & Printer Paper
Hp
Paper, Photo, Satin, 36"x100ft
Mfr # Q6580A
Zoro # G7872903
original price:
$209.99
18% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 36" x 100 ft
- Color White
- Finish Satin
- Features Instant Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q6580A
- Zoro # G7872903
- UPC # 848412013863
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Photo,Satin,36"X100' |
Color | White |
Finish | Satin |
Features | Instant Dry |
Thickness | 7 mil |
Weight | 12.74 lbs |
Paper Finish | Satin |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 7 mil |
Machine Compatibility | Wide-Format Inkjet Printers |
Rolls Per Unit | 1 |
Description
HP DesignJet Inkjet Large Format Paper, Instant-Dry, 7 mil, 36" x 100 ft, Satin White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- CYNAMED Lister Bandage Scissors, 3.5", Titanium (CYZR-0043)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22581)
- TOPS Tops 63016 Prism Plus Colored Junior Legal Pads 5 x 8 Pastels Six 50-Sheet Pads/pk (63016)
- HAMMERMILL Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK (HAM86700RM)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- Hp Copy & Printer Paper