Shop All Copy & Printer Paper
Hp
Paper, Photo Glossy 60inx100 ft.
Mfr # Q6578A
Zoro # G7491115
product price: $309.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 60" x 100 ft
- Color White
- Finish Glossy
- Features Instant Dry
- Size 60" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q6578A
- Zoro # G7491115
- UPC # 848412013832
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 60" x 100 ft |
Size | 60" x 100 ft |
Sheet/Roll Size | 60" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Finish | Glossy |
Features | Instant Dry |
Paper/Media Color(s) | White |
Weight | 21.72 lbs |
Rolls Per Unit | 1 |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Finish | Glossy |
Paper/Media Thickness (mil) | 7 mil |
Description
Paper,Photo Glossy 60inx100 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- ZORO SELECT Document Envelope, Clear, PK500 (PL70)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 7", Clear (R47)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (HAM120040)
- PACON CORPORATION Pacon 2635 Ruled Newsprint Practice Paper with Skip Space 2nd Grade White 500 Sheets/Ream (2635)
- Hp Copy & Printer Paper