Shop All Copy & Printer Paper
Hp
Paper, Photo, Gloss, 42"x100ft
Mfr # Q6576A
Zoro # G7872842
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 42" x 100 ft
- Color White
- Finish Glossy
- Features Instant Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q6576A
- Zoro # G7872842
- UPC # 848412013818
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 42" x 100 ft |
Size | 42" x 100 ft |
Sheet/Roll Size | 42" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Photo,Gloss,42"X100' |
Color | White |
Finish | Glossy |
Features | Instant Dry |
Weight | 15.3 lbs |
Thickness | 7 mil |
For Use With | Z6100/Z6100PS/Z6200;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;3000CP/3500C/3800CP;500/500PS;510;3000CP UV/3500CP UV/3800CP UV;T1200;T770;Z5200;T2T7700 |
Paper/Media Color(s) | White |
Paper Finish | Glossy |
Rolls Per Unit | 1 |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Thickness (mil) | 7 mil |
Description
HP DesignJet Large Format Paper for Inkjet Prints, 7 mil, 42" x 100 ft, Gloss White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS PRODUCTS TOPS, Money And Rent Receipt Books, 2-3/4 X 4 7/8, 2-Part Carbonless, 50PK (46820)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 100PK (32411)
- SHURTAPE Carton Tape, Clear, 48mmx50m, PK36 (HP 400)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- Hp Copy & Printer Paper