Shop All Copy & Printer Paper
Hp
Paper, Photo, Gloss, 36"x100ft
Mfr # Q6575A
Zoro # G7872818
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 36" x 100 ft
- Color White
- Finish Glossy
- Features Instant Dry
- For Use With Z6100/Z6100PS/Z6200;Z2100/Z3100/Z3100PS;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;3000CP/3500C/3800CP;2000CP/2500CP/2800CP;1050C/1050C PLUS/1055CM/1055CM PLUS;800/800PS/815MFP/820MFP/COPIER CC800PS;500/500PS;510;350C/450C/455CA/488CA;3000CP UV/3500CP UV/3800CP UV;2000CP UV/2500CP UV/2800CP UV;T1200;T770;Z5200;T2T7700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q6575A
- Zoro # G7872818
- UPC # 848412013801
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Photo,Gloss,36"X100' |
Color | White |
Finish | Glossy |
Features | Instant Dry |
For Use With | Z6100/Z6100PS/Z6200;Z2100/Z3100/Z3100PS;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;3000CP/3500C/3800CP;2000CP/2500CP/2800CP;1050C/1050C PLUS/1055CM/1055CM PLUS;800/800PS/815MFP/820MFP/COPIER CC800PS;500/500PS;510;350C/450C/455CA/488CA;3000CP UV/3500CP UV/3800CP UV;2000CP UV/2500CP UV/2800CP UV;T1200;T770;Z5200;T2T7700 |
Thickness | 7 mil |
Weight | 12.74 lbs |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 7 mil |
Paper Finish | Glossy |
Machine Compatibility | Wide-Format Inkjet Printers |
Description
HP DesignJet Large Format Paper for Inkjet Prints, 7 mil, 36" x 100 ft, Gloss White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Laser Pointer, Red Beam (84501)
- UNIVERSAL Clear Push Pins, PK400 (31306)
- SWINGLINE High Capacity HD Stapler, 210 Sheet (S7090002B)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Silver (22017)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- AVERY Clean Edge Rounded Corner Busines, PK160 (88220)
- GEOGRAPHICS Certificate Paper, Golden, PK25 (39451)
- BRAND MANAGEMENT GROUP Hp Everydaymattpolypropylene42X100(2Pk) (CH025A)
- Hp Copy & Printer Paper