Shop All Copy & Printer Paper
Hp
Paper, Photo, Gloss, 24"x100ft
Mfr # Q6574A
Zoro # G7872851
original price:
$124.99
18% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 24" x 100 ft
- Color White
- Finish Glossy
- Features Instant Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # Q6574A
- Zoro # G7872851
- UPC # 848412013795
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 100 ft |
Size | 24" x 100 ft |
Sheet/Roll Size | 24" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Photo,Gloss,24"X100' |
Color | White |
Finish | Glossy |
Features | Instant Dry |
For Use With | Z6100/Z6100PS/Z6200;Z3200/Z3200PS;Z2100/Z3100/Z3100PS;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;3000CP/3500C/3800CP;2000CP/2500CP/2800CP;1050C/1050C PLUS/1055CM/1055CM PLUS;800/800PS/815MFP/820MFP/COPIER CC800PS;500/500PS;510;350C/450C/455CA/488CA;120/120NR;3000CP UV/3500CP UV/3800CP UV;2000CP UV/2500CP UV/2800CP UV;T1200;T770;T620;Z5200;T2T7700 |
Thickness | 7 mil |
Weight | 9.6 lbs |
Paper Finish | Glossy |
Paper/Media Thickness (mil) | 7 mil |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
Description
HP DesignJet Large Format Paper for Inkjet Prints, 7 mil, 24" x 100 ft, Gloss White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Highlighter Set, Micro Chisel Tip Fluorescent Colors PK8 (28101)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- DEFLECTO Wall File, Large Files, Clear (63101)
- PARTNERS BRAND Corrugated Mailers, 8" x 4" x 2", Kraft, 50/Bundle (M842K)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- SPRINGHILL Paper, 8.5X11, Index, 250, Wh Pk (SGH015101)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Flame (63060)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- Hp Copy & Printer Paper