Shop All Copy & Printer Paper
Hp
Paper, Ink Photo 42"x100, Glossy
Mfr # Q8918A
Zoro # G7491456
product price: $159.68
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 42" x 100 ft
- Color White
- Brightness 90
- Finish Glossy
- Features Quick Dry; Paper Weight: 235 g/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q8918A
- Zoro # G7491456
- UPC # 848412012996
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 42" x 100 ft |
Sheet/Roll Size | 42" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Ink Photo 42"x100,Glossy |
Color | White |
Brightness | 90 |
Finish | Glossy |
Features | Quick Dry; Paper Weight: 235 g/m2 |
Product Type | Paper,Ink Photo 42"x100,Glossy |
Weight | 19.5 lbs |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
Brightness Rating (US) | 90 |
Paper Finish | Glossy |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Thickness (mil) | 9.1 mil |
Description
Paper,Ink Photo 42 In.x100,Glossy
- •Microporous surface allows for maximum ink absorbtion.
- •Instant dry time.
- •Moderately water resistant.
- •Compatible across various HP and non-HP pigment printers.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 4", Kraft, 25/Bundle (55VH67)
- FASSON 3/4" X 180' Strapping / Filament Tape 48/Cs Pk (58285 00240180)
- ASP We Owe (Plain), 5 2/3" X 9 1/4" - 4 Part, 100 Per Pack Pk (871)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- BRAND MANAGEMENT GROUP Clear Film 36 X 75 (C3875A)
- ARTISANAT USA 3 in. Core 18 in. x 500 ft. 20 lbs Amerigo Wide-Format Paper, White (AR3209407)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11202)
- Hp Copy & Printer Paper