Shop All Copy & Printer Paper
Hp
Paper, Ink Photo 24"x100, Glossy
Mfr # Q8916A
Zoro # G7491429
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 24" x 100 ft
- Color White
- Brightness 90
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q8916A
- Zoro # G7491429
- UPC # 848412012972
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 100 ft |
Sheet/Roll Size | 24" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Ink Photo 24"x100,Glossy |
Color | White |
Brightness | 90 |
Finish | Glossy |
Features | Quick Dry; Paper Weight: 235 g/m2 |
Product Type | Paper,Ink Photo 24"x100,Glossy |
Weight | 11 lbs |
Paper/Media Color(s) | White |
Brightness Rating (US) | 90 |
Paper/Media Thickness (mil) | 9.1 mil |
Paper Finish | Glossy |
Machine Compatibility | Wide-Format Inkjet Printers |
Rolls Per Unit | 1 |
Description
Paper,Ink Photo 24 In.x100,Glossy
- •Microporous surface allows for maximum ink absorbtion.
- •Instant dry time.
- •Moderately water resistant.
- •Compatible across various HP and non-HP pigment printers.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouches, Business Card, PK100 (UNV84642)
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- ZORO SELECT 12" x 8" Vacuum Sealer Bags, 3 mil, Clear (3CUD2)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Blue, PK5000 (103309)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- AVERY Half-Fold Greeting Cards, Matte, 5, PK30 (8316)
- SCHOOL SMART School Smart 085213 11 x 8.5 In. Skip A Line Writing Paper For Grade 3; White; Pack - 500 (85213)
- EPSON Premium Photo Paper, 68 lbs., High, PK50 (S041667)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK (HAM104646RM)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- Hp Copy & Printer Paper