Shop All Copy & Printer Paper
Hp
Paper, Everyday, Poly, 36"x75 ft., PK2
Mfr # C0F28A
Zoro # G7496198
product price: $303.99
/pk 2, $152.00/ea
Free Shipping & Returns
Not eligible for select promotions
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 36" x 75 ft
- Color White
- Brightness 90
- Finish Glossy
- Product Type Paper,Everyday,Poly,36"x75 ft.,PK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C0F28A
- Zoro # G7496198
- UPC # 848412012910
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 75 ft |
Paper Roll Core Size | 2" |
Sheet/Roll Size | 36" x 75 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Everyday,Poly,36"x75 ft.,PK2 |
Color | White |
Brightness | 90 |
Finish | Glossy |
Product Type | Paper,Everyday,Poly,36"x75 ft.,PK2 |
Weight | 22.73 lbs |
Paper Finish | Glossy |
Rolls Per Unit | 2 |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Paper Grade (gsm) | 168 gsm |
Brightness Rating (US) | 90 |
Description
Paper,Everyday,Poly,36 In.x75 ft.,PK2, Package Quantity 2
- •Versatile media delivers brilliant, photo-realistic images.
- •Instant-dry, smudge-resistant prints are easy to handle.
- •Secure, reliable mounting with permanent self-adhesive.
- •Suitable for indoor or outdoor applications.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Pocket Calculator, LCD, 8 Digit (TEXTI503SV)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Green Ink (63604)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- XEROX XEROX PHASER COMP. 3320 (106R02307)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (133202)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103056)
- Hp Copy & Printer Paper