Shop All Copy & Printer Paper
Hp
Paper, Coated, Heavy, 35#, 36x100
Mfr # C6030C
Zoro # G7869552
product price: $103.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 36" x 100 ft
- Color White
- Finish Coated
- Size 36" x 100 ft
- Weight 9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C6030C
- Zoro # G7869552
- UPC # 848412013115
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Coated,Hvy,35#,36X100 |
Color | White |
Finish | Coated |
Weight | 9 lbs |
Thickness | 6.6 mil |
Rolls Per Unit | 1 |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Finish | Coated |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 6.6 mil |
Description
HP DesignJet Inkjet Large Format Paper, 6.6 mil, 36" x 100 ft, Coated White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15A985)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- CANON ChromaLife100+ Ink 6384B007 (CLI-42), Black/Cyan/Gray/Light Gray/Mag/Photo Cyan/Photo Mag/Yellow (6384B007)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (86710)
- SCHOOL SMART PAPER COMP 8.5X11 YELLW 3/8 RULED NO MARGIN 15LB REAM (120CS)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- CEO 8.5 x 11 in. Assorted Colors Classic Cardstock (CE3751528)
- Hp Copy & Printer Paper