Shop All Copy & Printer Paper
Hp
Paper, Coated, 24#, 36"x300ft.
Mfr # C6980A
Zoro # G7869543
product price: $181.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 36" x 300 ft
- Color White
- Finish Coated
- Size 36" x 300 ft
- For Use With Z6100/Z6100PS/Z6200;Z2100/Z3100/Z3100PS;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;1050C/1050C PLUS/1055CM/1055CM PLUS;T1200;T770;Z5200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C6980A
- Zoro # G7869543
- UPC # 848412012781
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 300 ft |
Size | 36" x 300 ft |
Sheet/Roll Size | 36" x 300 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Coated,24#,36"X300' |
Color | White |
Finish | Coated |
For Use With | Z6100/Z6100PS/Z6200;Z2100/Z3100/Z3100PS;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;1050C/1050C PLUS/1055CM/1055CM PLUS;T1200;T770;Z5200 |
Thickness | 4.5 mil |
Weight | 19.23 lbs |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
Paper/Media Thickness (mil) | 4.5 mil |
Paper Finish | Coated |
Description
HP DesignJet Inkjet Large Format Paper, 4.5 mil, 36" x 300 ft, Coated White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- CRICUT Joy Die Cutting Machine, 4.5 x 6.5, Teal/White (2007991)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- PACON CORPORATION Pacon® Neon Bond Paper, 8-1/2" x 11", 24 lb, Orange, 100 Sheets/Pack (104318)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- Hp Copy & Printer Paper