Shop All Copy & Printer Paper
Hp
Paper, Coated, 24#, 24"x150ft.
Mfr # Q1404B
Zoro # G7869467
product price: $86.78
/ea
Free Shipping & Returns
$86.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 24" x 150 ft
- Color White
- Finish Coated
- Weight 7.48 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q1404B
- Zoro # G7869467
- UPC # 848412013689
- Country of Origin France
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 150 ft |
Size | 24" x 150 ft |
Sheet/Roll Size | 24" x 150 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Coated,24#,24"X150' |
Color | White |
Finish | Coated |
Weight | 7.48 lbs |
For Use With | Z6100/Z6100PS/Z6200;Z3200/Z3200PS;Z2100/Z3100/Z3100PS;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;3000CP/3500C/3800CP;2000CP/2500CP/2800CP;1050C/1050C PLUS/1055CM/1055CM PLUS;800/800PS/815MFP/820MFP/COPIER CC800PS;750C/750C PLUS/755CM;700;500/500PS;510;350C/450C/455CA/488CA;330/430;130/130GP/130NR/130R;120/120NR;110/110 PLUS/110 PLUS NR/11Z6100/Z6100PS/Z6200;3000CP UV/3500CP UV/3800CP UV;2000CP UV/2500CP UV/2800CP UV;T1200;T770;T620;Z5200;T2T7700 |
Thickness | 4.9 mil |
Rolls Per Unit | 1 |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Thickness (mil) | 4.9 mil |
Paper/Media Color(s) | White |
Paper Finish | Coated |
Description
HP DesignJet Inkjet Large Format Paper, 4.9 mil, 24" x 150 ft, Coated White
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Gray, PK5000, 5000PK (102889)
- WAUSAU PAPERS 8.5 x 11 Astrobrights Colored Paper, Stardust White (WA33681)
- SOUTHWORTH Paper, Resume, 32#, White Pk (SOURD18CF)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- Hp Copy & Printer Paper