Shop All Copy & Printer Paper
Hp
Paper, Adv Photo, 50Sh, Glossy, PK50
Mfr # Q7853A
Zoro # G7485777
product price: $22.09
/pk 50, $0.44/ea
Not eligible for select promotions
$22.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Features Value PackStock up and save!
- Finish Glossy
- Total Number of Sheets 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q7853A
- Zoro # G7485777
- UPC # 829160743172
- Country of Origin Switzerland
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Features | Value PackStock up and save! |
Finish | Glossy |
Total Number of Sheets | 50 |
Paper Finish | Glossy |
Weight | 1.928 lbs |
Machine Compatibility | Inkjet Printers |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 10.5 mil |
Description
Package Quantity 50
- •Get vivid, instant dry photos that resist water and smudges.
- •More vibrant colors and deeper blacks.
- •Thick durable paper withstands repeated handling.
- •Use with HP Photo Creations software to create exciting photo projects.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- CARTERS Felt Stamp Pad, 4 1/4x2 3/4, Black (21081)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- NEENAH Paper, Lazr/Inkjtpc100, We Pk (NEE05064)
- EXACT Paper, Brites, , 500Sh, Oe Pk (WAU26721)
- SWINGLINE GBC Binding Paper, 8.5 x11, White, PK250 (2514479)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- Hp Copy & Printer Paper