Shop All Copy & Printer Paper
Hp
Paper, Adhesive Poly, 36"x75 ft., PK2
Mfr # C0F19A
Zoro # G7496356
product price: $293.55
/pk 2, $146.78/ea
Free Shipping & Returns
$293.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 36" x 75 ft
- Color White
- Brightness 101
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C0F19A
- Zoro # G7496356
- UPC # 848412012941
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 75 ft |
Sheet/Roll Size | 36" x 75 ft |
Paper Roll Core Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Adhesive Poly,36"x75 ft.,PK2 |
Color | White |
Brightness | 101 |
Finish | Matte |
Product Type | Paper,Adhesive Poly,36"x75 ft.,PK2 |
Paper/Media Color(s) | White |
Paper Finish | Matte |
Machine Compatibility | HP DesignJet Printers |
Rolls Per Unit | 2 |
Brightness Rating (US) | 101 |
Paper Grade (gsm) | 120 gsm |
Weight | 20.29 lbs |
Description
Paper,Adhesive Poly,36 In.x75 ft.,PK2, Package Quantity 2
- •Versatile and durable.
- •Quality prints with excellent color vibrancy.
- •Ideal for both indoor and outdoor applications.
- •Perfect for long-lasting, eye-catching signs and displays.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25, Expanded Width: 2" (64259)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103041)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 3 Hole Punch, 92 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM105031)
- Hp Copy & Printer Paper