Shop All Copy & Printer Paper
Hp
Paper, 42"x100 ft.
Mfr # Q1422A
Zoro # G7491009
product price: $227.34
/ea
Free Shipping & Returns
Not eligible for select promotions
$227.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 42" x 100 ft
- Color White
- Finish Satin
- Product Type Paper,42"x100 ft.
- Paper/Media Thickness (mil) 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q1422A
- Zoro # G7491009
- UPC # 848412014372
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 42" x 100 ft |
Sheet/Roll Size | 42" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,42"x100 ft. |
Color | White |
Finish | Satin |
Product Type | Paper,42"x100 ft. |
Paper/Media Thickness (mil) | 7 mil |
Paper Finish | Satin |
Rolls Per Unit | 1 |
Weight | 16 lbs |
Machine Compatibility | Wide-Format Inkjet Printers |
For Use With | T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4000/4000PS;3000CP/3500C/3800CP;800/800PS/815MFP/820MFP/COPIER CC800PS;500/500PS;510;3000CP UV/3500CP UV/3800CP UV;T1200;T770;T2T7700 |
Paper/Media Color(s) | White |
Description
Paper,42 In.x100 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Multifunctional Six-Tier Jumbo Incline Sorter, 6 Sect, Letter Size Files, 9.38"x10.5"x7.38", Clear (96600ROS)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- CON-TACT BRAND Adhesive Cork Roll, 12in x 4ft, PK3 (KIT04F12642006)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 3" x 5", Fluorescent Red, 500/Roll (DL1071)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- NEENAH PAPER Neenah Paper 04631 Classic Crest Writing Paper- 24 lbs.- 8-1/2 x 11- Solar White- 500/Ream (4631)
- SOPORCEL NORTH AMERICA Soporcel North America SNANPL1724 11 x 17 in. 99 Brightness Platinum Paper; White (NPL1724)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- Hp Copy & Printer Paper