Shop All Copy & Printer Paper
Hp
Paper, 36"x100 ft.
Mfr # Q1421A
Zoro # G7491097
product price: $190.81
/ea
Free Shipping & Returns
$190.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 36" x 100 ft
- Color White
- Finish Satin
- Product Type Paper,36"x100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q1421A
- Zoro # G7491097
- UPC # 848412014365
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,36"x100 ft. |
Color | White |
Finish | Satin |
Product Type | Paper,36"x100 ft. |
Rolls Per Unit | 1 |
Machine Compatibility | Wide-Format Inkjet Printers |
Weight | 14 lbs |
Paper/Media Thickness (mil) | 7 mil |
For Use With | T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;5000 UV/5000PS UV/5500 UV/5500PS UV;5000/5000PS/5500/5500PS DYE;4520/4520HD/4520PS;4000/4000PS;3000CP/3500C/3800CP;2000CP/2500CP/2800CP;1050C/1050C PLUS/1055CM/1055CM PLUS;800/800PS/815MFP/820MFP/COPIER CC800PS;750C/750C PLUS/755CM;700;500/500PS;510;350C/450C/455CA/488CA;3000CP UV/3500CP UV/3800CP UV;2000CP UV/2500CP UV/2800CP UV;T1200;T770;T2T7700 |
Paper Finish | Satin |
Paper/Media Color(s) | White |
Description
Paper,36 In.x100 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 500 Pg (66-500-R)
- MEAD Envelopes, Scrty, Pressit, No. 10, PK45 (75026)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- QUALARC LetterSentry direct buriel 3" OD post ONLY (LSLM-PST)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17390)
- UNIVERSAL BATTERY Universal 35616 Self-Stick Notes 4 x 6 Four Pastel Colors Five 100-Sheet Pads Pack (35616)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- PACON Pacon Decorol Flame Retardant Art Rolls, 40 lb, 36in x 1000 ft, Black (101209)
- Hp Copy & Printer Paper