Shop All Copy & Printer Paper
Hp
Paper, 36" Roll Inkjet
Mfr # 51631E
Zoro # G7496161
product price: $142.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 36" x 150 ft
- Color White
- Brightness 97
- Finish Matte
- Product Type Paper,36" Roll Inkjet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # 51631E
- Zoro # G7496161
- UPC # 848412014303
- Country of Origin Switzerland
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 150 ft |
Sheet/Roll Size | 36" x 150 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,36" Roll Inkjet |
Color | White |
Brightness | 97 |
Finish | Matte |
Product Type | Paper,36" Roll Inkjet |
Rolls Per Unit | 1 |
For Use With | Z2100/Z3100/Z3100PS;650C/650CPS;600 |
Machine Compatibility | Wide-Format Inkjet Printers |
CIE Whiteness | 133 |
Paper Finish | Matte |
Paper/Media Thickness (mil) | 4.3 mil |
Weight | 9.3 lbs |
Paper/Media Color(s) | White |
Brightness Rating (US) | 97 |
Description
Paper,36 In. Roll Inkjet
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Zippered Security Bank Deposit Bag, Blue, Leatherette, Cash Bag, Coin Bag, Utility Pouch, 6PK (24006)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- INTERNATIONAL PAPER Paper, Copy, 20#, 92Brt, 8.5X14 10PK (BSN36593)
- PM CO Amerigo Wide-Format Inkjet Paper 0, 24in x 500', White, 2/Carton (9124)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Vulcn Gn Pk (WAU21869)
- WAUSAU PAPERS Wausau Papers 22301 8.5 x 11 Astrobrights Colored Paper; Stardust White (22301)
- UNIVERSAL BATTERY Universal Premium Color Copy/Laser Paper Blue 20lb Letter 500 Sheets (11202)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- Hp Copy & Printer Paper