Shop All Inkjet Printers
Hp
OfficeJet Pro 7740 All-in-One Printer, Copy/Fax/Print/Scan
Mfr # G5J38A#B1H
Zoro # G4599583
Free Shipping & Returns
Not eligible for select promotions
$526.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Inkjet
- Print Speed (Black) 21 ppm
- Printer Model Inkjet
- Print Resolution (Black) 1200 x 1200 dpi
- Print Speed 17 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # G5J38A#B1H
- Zoro # G4599583
- UPC # 889894812605
- Country of Origin China
- Category Inkjet Printers
Dimensions
Height | 15.13" |
Width | 23" |
Depth | 18.38" |
Accepts Paper Size | 3" x 5" to 12" x 17" |
Fax Resolution (Color) (Width x Height) | 200 x 200 dpi |
Fax Resolution (Black) (Width x Height) | 300 x 300 dpi |
Description
HP OfficeJet Pro 7740 All-in-One Printer, Copy/Fax/Print/Scan
- •2-sided print, scan, copy and fax.
- •Print and scan on the go with HP Smart App.
- •High-impact, wide-format printing.
- •High-volume capacity with dual paper trays.
- •35-page auto document feeder for efficiency.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- NEWELL BRANDS Marker, Wet-Erase, Expo, Fine Point AST, 4PK (2134341)
- CANON MAXIFY GX7021 Wireless MegaTank All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4471C037)
- TROY M406dn MICR Printer (100871101)
- CANON PIXMA TS6420aBK Wireless All-in-One Inkjet Printer, Copy/Print/Scan (4462C082)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- CANON PRINTER;MAXIFY AIO (MB5120)
- CANON PIXMA TS6420aBK Wireless All-in-One Inkjet Printer, Copy/Print/Scan (4462C082)
- Hp Inkjet Printers