Shop All Inkjet Printers
Hp
OfficeJet 250 Mobile All-in-One Printer, Copy/Print/Scan
Mfr # CZ992A#B1H
Zoro # G4599209
product price: $740.64
/ea
Free Shipping & Returns
Not eligible for select promotions
$740.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Inkjet
- Printer Model Inkjet
- Print Speed (Black) 10 ppm
- Print Resolution (Black) 1200 x 1200 dpi
- Operating System Compatibility Windows 7, 8, 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # CZ992A#B1H
- Zoro # G4599209
- UPC # 889894442543
- Country of Origin Thailand
- Category Inkjet Printers
Dimensions
Color Bit Depth | 24 b |
Depth | 7.88" |
Width | 14" |
Height | 3.75" |
Accepts Paper Size | Envelopes; Executive; Legal; Letter; Statement (No.10; Monarch) |
Description
HP OfficeJet 250 Mobile All-in-One Printer, Copy/Print/Scan
- •Portability meets productivity.
- •Lead the way with fast, easy mobile printing.
- •High-powered quality and reliability.
- •
- •
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Earlokt Buckles, 316Ss, 5/8, PK100 (C45599)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 6"L x 4-1/2"W x 3"H, White (201C)
- BROTHER MFC-J1010DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1010DW)
- CANON Inkjet Printer (2319C002)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- BROTHER MFC-L9610CDN Enterprise Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL9610CDN)
- CANON PRINTER;MAXIFY AIO (MB5120)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- Hp Printers & Scanners