Shop All Laser Printers
Hp
LaserJet Enterprise Flow MFP M528c Multifunction Laser Printer, Copy/Fax/Print/Scan
Mfr # 1PV66A#BGJ
Zoro # G000447260
product price: $3,353.99
/ea
Free Shipping & Returns
$3,353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Scanner Type Laser
- Functions Copy; Fax; Print; Scan
- Printer Output Black/White
- Print Speed (Black) 42 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # 1PV66A#BGJ
- Zoro # G000447260
- UPC # 192545079860
- Country of Origin Mexico
- Category Laser Printers
Dimensions
Width | 19.96" |
Depth | 24.83" |
Height | 19.55" |
Color Bit Depth | 24 b |
Maximum Copy Size (W x H) | 8.5 x 34 |
Accepts Paper Size | #9 Envelopes; #10 Envelopes; 3” x 5”; 4” x 6”; 5" x 7", 5" x 8"; 8 1/2" x 13”; Executive; Legal; Letter; Monarch Envelopes; Statement |
Description
Choose an HP LaserJet Enterprise MFP designed to handle business solutions securely and efficiently, and helps conserve energy. Keep up with the demands of growing business with a printer you can rely on.
- •Each printer in your fleet checks its operating code and repairs itself from attacks.
- •Your printer's outgoing network connections are inspected to stop suspicious requests and thwart malware.
- •Memory activity is monitored to continually detect and stop attacks.
- •Avoid frustrating reprints, wasted supplies, and service calls using original HP toner cartridges.
- •Gain insights into print costs, behaviors, utilization to drive efficiencies with this cloud-based printer.
- •Set security configuration policies and automatically validate settings for every HP printer in your fleet.
- •Help workgroups capture every page easily and detect potential errors or missed pagesevery time.
- •Enter data more quickly and accurately using the pull-out keyboard.
- •Help ensure every scanned document is properly oriented, cropped to size, and grayscale-optimized.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, Bolt, Mail Chest (4365SLV)
- DAYMARK Removeable Adhesive 1"x1" Octagon Monday Triling Label, PK12000 (IT110060B-1-MON)
- HP LaserJet Enterprise M607n Wireless Laser Printer (K0Q14A#BGJ)
- HP Sheet Media Tray, 550, For Color LaserJet (B5L34A)
- HP LaserJet Pro M501dn Laser Printer (J8H61A#BGJ)
- BROTHER INTERNATIONAL Compact Laser Printer wDual (HLL6200DWT)
- CANON Wireless MegaTank All-In-One Printer (Pixma G3200)
- CANON PIXMA TS3520 Wireless All-in-One Printer, Copy/Print/Scan, White (4977C022)
- EPSON WorkForce ST-C2100 Supertank Color MFP. Copy/Print/Scan (C11CJ63203)
- Hp Printers & Scanners