Shop All Copy & Printer Paper
Hp
Large Format Paper, 60"x 100 ft.
Mfr # Q1416A
Zoro # G7490920
product price: $127.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$127.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 60" x 100 ft
- Color White
- Finish Coated
- Product Type Large Format Paper,60"x 100 ft.
- Weight 12.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q1416A
- Zoro # G7490920
- UPC # 848412013788
- Country of Origin France
- Category Copy & Printer Paper
Dimensions
Sheet Size | 60" x 100 ft |
Sheet/Roll Size | 60" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large Format Paper,60"x 100 ft. |
Color | White |
Finish | Coated |
Product Type | Large Format Paper,60"x 100 ft. |
Weight | 12.5 lbs |
Paper Finish | Coated |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Grade (gsm) | 120 gsm |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 32 lb Bond |
Description
Large Format Paper,60 In.x 100 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- DYKEM Paint Marker, Extra Large Tip, Blue Color Family, Ink (44105)
- TAPE LOGIC Tape Logic® Labels, "Caution Heavy", 2 x 3", Fluorescent Yellow, 500/Roll (DL1610)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- EPSON Photo Paper, White, PK50 (S041407)
- AVERY Avery® Inkjet Post Card, 4" x 6", Matte, White, 100 Cards/Pack (8386)
- BERKSHIRE Cleanroom Paper, Pink, PK2500 (BB85081110P)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11760)
- Hp Copy & Printer Paper