Shop All Copy & Printer Paper
Hp
Large Format Paper, 35 lb., 60" x100 ft.
Mfr # C6977C
Zoro # G7489478
product price: $167.77
/ea
Free Shipping & Returns
Not eligible for select promotions
$167.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 60" x 100 ft
- Color White
- Finish Coated
- Product Type Large Format Paper,35 lb.,60" x100 ft.
- Sheet/Roll Size 60" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C6977C
- Zoro # G7489478
- UPC # 848412013153
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 60" x 100 ft |
Sheet/Roll Size | 60" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large Format Paper,35 lb.,60" x100 ft. |
Color | White |
Finish | Coated |
Product Type | Large Format Paper,35 lb.,60" x100 ft. |
Paper Basis Weight (lb) | 35 lb Bond |
Machine Compatibility | Wide-Format Inkjet Printers |
Weight | 16 lbs |
Paper Grade (gsm) | 130 gsm |
Rolls Per Unit | 1 |
Paper Finish | Coated |
Paper/Media Color(s) | White |
Description
Large Format Paper,35 lb.,60 In. x100 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- ENCORE PACKAGING Dual Arm Bubble Dispenser 38-1/2"H x 52"L, Floor Mount (EP-6220D-24)
- ESSELTE PENDAFLEX. Oxford Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Gray (12905)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- PRINTWORKS Paper, 3 Perfs, 24Lb, Wh Pk (PRB04126)
- BRAND MANAGEMENT GROUP Hp Evdy Adh Matt Polyp 42Inx75Ft 2 Pack (C0F20A)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X350)
- Hp Copy & Printer Paper