Shop All Copy & Printer Paper
Hp
Large Format Paper, 35 lb., 54" x100 ft.
Mfr # C6570C
Zoro # G7489557
product price: $148.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$148.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 54" x 100 ft
- Color White
- Finish Coated
- Product Type Large Format Paper,35 lb.,54" x100 ft.
- Sheet/Roll Size 54" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C6570C
- Zoro # G7489557
- UPC # 848412013146
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 54" x 100 ft |
Sheet/Roll Size | 54" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large Format Paper,35 lb.,54" x100 ft. |
Color | White |
Finish | Coated |
Product Type | Large Format Paper,35 lb.,54" x100 ft. |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Bond |
Weight | 13 lbs |
Paper Finish | Coated |
Description
Large Format Paper,35 lb.,54 In. x100 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- RITE IN THE RAIN Pocket Book, 64 Sheets, Tan Cover, 32lb (974T)
- ZORO SELECT 5" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL9)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- PACON Pacon Spectra ArtKraft Duo-Finish Paper, 48inW x 200'L, Black (67304)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Orbt Org Pk (WAU22561)
- XEROX Carbonless Paper, 8.5x11, Wht/Pink, PK5000 (3R12425)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1008511)
- Hp Copy & Printer Paper