Shop All Copy & Printer Paper
Hp
Inkjet Large Format Paper, 60"x225ft, Wht
Mfr # Q1957A
Zoro # G7491045
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 60" x 225 ft
- Color White
- Finish Coated
- Product Type Inkjet Large Format Paper,60"x225ft,Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # Q1957A
- Zoro # G7491045
- UPC # 848412013160
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 60" x 225 ft |
Sheet/Roll Size | 60" x 225 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Inkjet Large Format Paper,60"x225ft,Wht |
Color | White |
Finish | Coated |
Product Type | Inkjet Large Format Paper,60"x225ft,Wht |
Paper Finish | Coated |
Weight | 32.6 lbs |
Paper/Media Thickness (mil) | 6.6 mil |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers |
Description
Inkjet Large Format Paper,60 In.x225ft,Wht
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- ZORO SELECT Storage Clipboard 1/2", Gray (45300)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP DesignJet Inkjet Large Format Paper, 6.6 mil, 42 x 225 ft, Coated White (Q1956A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- PACON Art Paper Roll, Fadeless, 48inx50ft , 50 lb, Natural Burlap (PACP0057395)
- INNOVERA Innovera 99546 High-Gloss Photo Paper; 4 x 6; 100 Sheets-Pack (99546)
- XEROX Multipurpose Paper, 8-1/2x11, Pink, PK500 (3R11052)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Teresttl Pk (WAU21855)
- Hp Copy & Printer Paper