Shop All Copy & Printer Paper
Hp
Inkjet Large Format Paper, 24"x150 ft.
Mfr # 51631D
Zoro # G7496365
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 24" x 150 ft
- Color White
- Brightness 97
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # 51631D
- Zoro # G7496365
- UPC # 848412014297
- Country of Origin Switzerland
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 150 ft |
Size | 24" x 150 ft |
Sheet/Roll Size | 24" x 150 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper |
Color | White |
Brightness | 97 |
Finish | Glossy |
Brightness Rating (US) | 97 |
Weight | 6.5 lbs |
Paper Finish | Glossy |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
Paper/Media Thickness (mil) | 6.8 mil |
CIE Whiteness | 133 |
Machine Compatibility | Wide-Format Inkjet Printers |
Description
Inkjet Large Format Paper,24"x150 ft.
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Shipping Label, Perishable Rush, 4" x 6", Multiple, 500/Roll (DL1600)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- FECHOMETAL USA Band, 304 Stainless Steel, 1.1/4"X0.044"X100Ft (FTA9311317000E)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- KODAK Photo Paper, 8 mil, 8.5 x 11, Glossy White, PK50, 50PK (41182)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2300 (UNV15807)
- HAMMERMILL Paper, 8.5"X11", Recycle, White (86700)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- Hp Copy & Printer Paper