Shop All Copy & Printer Paper
Hp
Inkjet L Format Paper, 24"x150ft, Trans
Mfr # C3860A
Zoro # G7489286
product price: $29.51
/ea
Not eligible for select promotions
$29.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 24" x 150 ft
- Color Translucent
- Product Type Inkjet L Format Paper,24"x150ft,Trans
- Paper/Media Color(s) Translucent
- Sheet/Roll Size 24" x 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C3860A
- Zoro # G7489286
- UPC # 848412013603
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 150 ft |
Sheet/Roll Size | 24" x 150 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Inkjet L Format Paper,24"x150ft,Trans |
Color | Translucent |
Product Type | Inkjet L Format Paper,24"x150ft,Trans |
Paper/Media Color(s) | Translucent |
Machine Compatibility | Wide-Format Inkjet Printers |
Rolls Per Unit | 1 |
Paper/Media Thickness (mil) | 3 mil |
Weight | 4.95 lbs |
Description
Inkjet L Format Paper,24 In.x150ft,Trans
- •To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- •HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- •The resulta total printing solution designed to fit your needs.
- •
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Canary Dual Pad, 100 Pg (20246)
- ARMOR POLY 27" x 20" VCI Bags, 4 mil, Blue (PB4B272025D)
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 36RL/CT, CL 36PK (SPR64010CT)
- BSC PREFERRED 40 x 40'' Double Wall Corrugated Sheets, 5PK (SP4040DW)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- HP Paper, Photo, Gloss, 42"x100ft (Q6576A)
- HAMMERMILL Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (162400)
- AVERY Avery® Laser/Inkjet Post Card, 5-1/2" x 4-1/4", Matte, White, 200 Cards/Box (5689)
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- PACON Multi-Purpose Paper, Hyper Orange, 8.5in x 11in, PK500 (P102218)
- Hp Copy & Printer Paper