Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Yellow
Mfr # C9373A
Zoro # G1143710
product price: $97.00
/ea
Free Shipping & Returns
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 72
- Printer Series DesignJet
- Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795
- Ink/Toner Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9373A
- Zoro # G1143710
- UPC # 808736779821
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 72 |
Printer Series | DesignJet |
Printer Model | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Ink/Toner Color | Yellow |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Yellow |
For Use With | HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Liquid Volume | 130 mL |
Ink Base | Dye-Based |
Device Types | Wide Format Inkjet Printer |
Product Type | Ink Cartridge |
Compatible Printer Brand | HP |
Compatible Printer Model Number | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Market Indicator Cartridge Number | 72 |
Volume - Yellow | 130 mL |
Compatible Printer Series | DesignJet |
Description
Market Indicator Cartridge No. 72, Ink/Toner Color Yellow, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795, Color Yellow, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES My School Work Pocket Folder, PK6 (TCR4939)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 4-Inch (G404LR)
- SEALER SALES PC-Board for W-Series Long Hand Sealers **220V** (PCB-WHLH-220V)
- HP Toner Cartridge, 1000, Magenta (CF353A)
- HP Toner Cartridge, Black, Max. 2200 (CF283X)
- HP Toner Cartridge, Black (CE278A)
- HP Toner Cartridge, Cyan (CF211A)
- HP Ink Cartridge, Black, Max. 480 (F6U64AN#140)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- BROTHER Extra High Yield Black Toner Cartridge 12K YLD (TN780)
- Hp Printers & Scanners