Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Yellow
Mfr # B3P21A
Zoro # G1144514
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 727
- Printer Series DesignJet
- Printer Model DesignJet T1500, DesignJet T920
- Ink/Toner Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # B3P21A
- Zoro # G1144514
- UPC # 887111963765
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 727 |
Printer Series | DesignJet |
Printer Model | DesignJet T1500, DesignJet T920 |
Ink/Toner Color | Yellow |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Yellow |
For Use With | HP Designjet T920 Series, T1500 Series |
Remanufactured Cartridge Number | No |
Device Types | Wide Format Inkjet Printer |
Supply Type | Ink |
Liquid Volume | 130 mL |
Compatible Printer Model Number | DesignJet T1500, DesignJet T920 |
Compatible Printer Brand | HP |
Volume - Yellow | 130 mL |
Market Indicator Cartridge Number | 727 |
Compatible Printer Series | DesignJet |
Product Type | Ink Cartridge |
Description
Market Indicator Cartridge No. 727, Ink/Toner Color Yellow, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1500, DesignJet T920, Color Yellow, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T920 Series, T1500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- SHARPIE Major Accent Highlighter, Chisel Point, 4/PK, YW/OE/BE/PK 4PK (SAN25174PP)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, PK12 (3331131C)
- HP HP 962, (3HZ97AN) Magenta Original Ink Cartridge (3HZ97AN#140)
- HP Toner Cartridge, Cyan (CE411A)
- HP Inkcart, Dj750C/1600C, Black (51645A#140)
- HP HP 202A, (CF500A) Black Original LaserJet Toner Cartridge (CF500A)
- HP Toner Cartridge, Yellow (CE252A)
- HP Ink Cartridge, Black (CN045AN140)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- Hp Printers & Scanners