Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Matte Black
Mfr # C9403A
Zoro # G1143744
product price: $97.00
/ea
Free Shipping & Returns
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 72
- Printer Series DesignJet
- Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795
- Ink/Toner Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9403A
- Zoro # G1143744
- UPC # 808736779746
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 72 |
Printer Series | DesignJet |
Printer Model | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Ink/Toner Color | Matte Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Matte Black |
For Use With | HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series |
Remanufactured Cartridge Number | No |
Liquid Volume | 130 mL |
Device Types | Wide Format Inkjet Printer |
Supply Type | Ink |
Compatible Printer Brand | HP |
Product Type | Ink Cartridge |
Compatible Printer Model Number | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Market Indicator Cartridge Number | 72 |
Volume - Black | 130 mL |
Compatible Printer Series | DesignJet |
Description
Market Indicator Cartridge No. 72, Ink/Toner Color Matte Black, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795, Color Matte Black, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Gray, PK5000, 5000PK (102889)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- SPOTNAILS 16Ga 716 Crown X 716 Leg Composite Staples, 5040PK (S16/11-11)
- DYMO 2 5/16" x 4" Black on White Shipping Label Roll (30256)
- HP Toner Cartridge, Black (CE255X)
- HP HP 215A, (W2311A) Cyan Original LaserJet Toner Cartridge (W2311A)
- HP Toner Cartridge, 6000, Yellow (CE402A)
- HP Toner Cartridge, Black, Max. 12,500 (CF360X)
- HP Toner Cartridge, 1600, Black (CF210A)
- HP Toner Cartridge, Yellow (CE412A)
- ILC Replacement For PREMIUM POWER, CF280A (CF280A)
- Hp Ink and Toner Cartridges