Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Light Gray
Mfr # C9451A
Zoro # G1143245
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 70
- Printer Series DesignJet
- Printer Model DesignJet Z2100
- Ink/Toner Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9451A
- Zoro # G1143245
- UPC # 882780528680
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 70 |
Printer Series | DesignJet |
Printer Model | DesignJet Z2100 |
Ink/Toner Color | Light Gray |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Light Gray |
For Use With | HP Designjet Z2100 Series |
Remanufactured Cartridge Number | No |
Device Types | Wide Format Inkjet Printer |
Liquid Volume | 130 mL |
Supply Type | Ink |
Ink Base | Pigment-Based |
Compatible Printer Series | DesignJet |
Market Indicator Cartridge Number | 70 |
Compatible Printer Brand | HP |
Product Type | Ink Cartridge |
Compatible Printer Model Number | DesignJet Z2100 |
Description
Market Indicator Cartridge No. 70, Ink/Toner Color Light Gray, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet Z2100, Color Light Gray, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet Z2100 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- UNIVERSAL Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15 (UNV10300)
- PCI Pci Compatible Brother Tn-450 Tn-410 Tn-420 Black Toner Ctg. 2.6K H/Y (TN450PC)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- HP HP 72, (C9384A) Matte Black/Yellow Printhead (C9384A)
- HP Toner Cartridge, Black, HEWCF226X (CF226X)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- HP Toner Cartridge, Cyan/Magenta/Yellow (Q7516A)
- HP Ink Cartridge, Yellow, 700 Max. Page Yield (CN052AN)
- HP HP 962, (3HZ97AN) Magenta Original Ink Cartridge (3HZ97AN#140)
- KONICA MINOLTA Cyan High Capacity Toner 6K YLD (A0X5430)
- Hp Printers & Scanners