Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Gray
Mfr # B3P24A
Zoro # G1144532
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 727
- Printer Series DesignJet
- Printer Model DesignJet T1500, DesignJet T920
- Ink/Toner Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hp
- MFR # B3P24A
- Zoro # G1144532
- UPC # 887111963796
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 727 |
Printer Series | DesignJet |
Printer Model | DesignJet T1500, DesignJet T920 |
Ink/Toner Color | Gray |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Gray |
For Use With | HP Designjet T920 Series, T1500 Series |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Device Types | Wide Format Inkjet Printer |
Liquid Volume | 130 mL |
Market Indicator Cartridge Number | 727 |
Compatible Printer Series | DesignJet |
Compatible Printer Model Number | DesignJet T1500, DesignJet T920 |
Product Type | Ink Cartridge |
Compatible Printer Brand | HP |
Description
Market Indicator Cartridge No. 727, Ink/Toner Color Gray, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1500, DesignJet T920, Color Gray, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T920 Series, T1500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPERCLIPS NON-SKID 1-1/4 IN PACK OF 1000 PK (049120)
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase WhiteBoard, White, 96 x 48 (695469)
- AZAR DISPLAYS Deep Vertical Business/Gift Card Holder Inside Dimension: 2.9375", PK10 (252019)
- FELLOWES Letter Tray Stacker Set, Silver, PK4 (63012)
- HP HP 67XL, 3YM58AN High-Yield Tri-Color Original Ink Cartridge (3YM58AN#140)
- HP Ink Cartridge, Yellow (B3P21A)
- HP Ink Cartridge, Yellow, 700 Max. Page Yield (CN052AN)
- HP HP 414X, (W2020X) High-Yield Black Original LaserJet Toner Cartridge (W2020X)
- HP HP 65, (N9K02AN) Black Original Ink Cartridge (N9K02AN)
- HP Toner Cartridge, 2700, Yellow (CF382A)
- CANON High-Yield Ink 9255B006 (PGI-2200XL), 1000 Page-Yield, Black, PK2 (9255B006)
- Hp Printers & Scanners