Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Cyan/Magenta
Mfr # C9372A
Zoro # G1143674
product price: $97.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$97.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 72
- Printer Series DesignJet
- Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795
- Ink/Toner Color Magenta
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9372A
- Zoro # G1143674
- UPC # 808736779807
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 72 |
Printer Series | DesignJet |
Printer Model | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Ink/Toner Color | Magenta |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Magenta |
For Use With | HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Ink Base | Dye-Based |
Liquid Volume | 130 mL |
Device Types | Wide Format Inkjet Printer |
Compatible Printer Model Number | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Product Type | Ink Cartridge |
Market Indicator Cartridge Number | 72 |
Volume - Magenta | 130 mL |
Compatible Printer Series | DesignJet |
Compatible Printer Brand | HP |
Description
Market Indicator Cartridge No. 72, Ink/Toner Color Magenta, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795, Color Magenta, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- 3M Post-it® Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack (653RPA)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- HP Toner Cartridge, Cyan (CE411A)
- HP Ink Cartridge, Black (CZ133A)
- HP Toner, HP, LJ P2035, P2055, Blk (HEWCE505A)
- HP HP 952, (F6U15AN) Black Original Ink Cartridge (F6U15AN)
- HP Ink Cartridge, Yellow (C9373A)
- HP Ink Cartridge, 480, Black (CH563WN#140)
- ILC Replacement for Brother Tn-630 (TN-630 BROTHER)
- Hp Printers & Scanners