Shop All Ink and Toner Cartridges
This Product is Discontinued
Hp
Ink Cartridge, Black/Tri-Color, PK2 (Discontinued)
Mfr # L0R46AN#140
Zoro # G1148662
Not eligible for select promotions
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. 63
- Printer Series DeskJet, OfficeJet
- Printer Model DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650
- Ink/Toner Color Black/Tri-Color
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # L0R46AN#140
- Zoro # G1148662
- UPC # 889296267430
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 63 |
Printer Series | DeskJet, OfficeJet |
Printer Model | DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650 |
Ink/Toner Color | Black/Tri-Color |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Max. Page Yield | 190 |
Color | Black, Tri-Color |
For Use With | HP DeskJet 1110, 2130 All-In-One, 3630 All-In-One, ENVY 4520 All-In-One, Officejet 3830 All-In-One, 4650 All-In-One |
Compatible OEM Model Number | HEWL0R46AN |
Market Indicator Cartridge Number | 63 |
Product Type | Ink Cartridge |
Compatible Printer Model Number | DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650 |
Compatible Printer Series | DeskJet, ENVY |
Page Yield - Total | 170 |
Compatible Printer Brand | HP |
Description
Market Indicator Cartridge No. 63, Ink/Toner Color Black/Tri-Color, Printer Brand HP, Printer Series DeskJet, OfficeJet, Printer Model DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650, Max. Page Yield 190, Color Black, Tri-Color, Cartridge Condition New, Ink Cartridge, For Use With HP DeskJet 1110, 2130 All-In-One, 3630 All-In-One, ENVY 4520 All-In-One, Officejet 3830 All-In-One, 4650 All-In-One, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.