Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Black, Max. 480, HEWC8765WN
Mfr # C8765WN#140
Zoro # G1147560
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 94
- Printer Series DeskJet, OfficeJet, Photosmart, PSC
- Printer Model DeskJet 460, DeskJet 5740, DeskJet 6520, DeskJet 6540, DeskJet 6620, DeskJet 6830V, DeskJet 6840, DeskJet 9800, OfficeJet 100, OfficeJet 150, OfficeJet 6200, OfficeJet 6210, OfficeJet 7210, OfficeJet 7310, OfficeJet 7410, OfficeJet H470, Photosmart 2610, Photosmart 2710, Photosmart 7850, Photosmart 8150, Photosmart 8450, PSC 1600, PSC 1610, PSC 2350, PSC 2355
- Ink/Toner Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C8765WN#140
- Zoro # G1147560
- UPC # 829160306582
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 94 |
Printer Series | DeskJet, OfficeJet, Photosmart, PSC |
Printer Model | DeskJet 460, DeskJet 5740, DeskJet 6520, DeskJet 6540, DeskJet 6620, DeskJet 6830V, DeskJet 6840, DeskJet 9800, OfficeJet 100, OfficeJet 150, OfficeJet 6200, OfficeJet 6210, OfficeJet 7210, OfficeJet 7310, OfficeJet 7410, OfficeJet H470, Photosmart 2610, Photosmart 2710, Photosmart 7850, Photosmart 8150, Photosmart 8450, PSC 1600, PSC 1610, PSC 2350, PSC 2355 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Max. Page Yield | 480 |
Color | Black |
Remanufactured Cartridge Number | 6GGJ8 |
Compatible OEM Model Number | HEWC8765WN |
For Use With | HP DeskJet 460, 5740, 6520, 6540, 6620, 6830v, 6840, 9800 Series, Officejet 100, 150, H470, 6200, 6210, 7210, 7310, 7410 Series, Photosmart 2610, 2710, 7850, 8150, 8450 Series, PSC 1600, 1610, 2350, 2355 Series |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Supply Type | Ink |
Compatible Printer Brand | HP |
Market Indicator Cartridge Number | 94 |
Compatible Printer Series | DeskJet, OfficeJet, Photosmart, PSC |
Compatible Printer Model Number | DeskJet 460, DeskJet 5740, DeskJet 6520, DeskJet 6540, DeskJet 6620, DeskJet 6830V, DeskJet 6840, DeskJet 9800, OfficeJet 100, OfficeJet 150, OfficeJet 6200, OfficeJet 6210, OfficeJet 7210, OfficeJet 7310, OfficeJet 7410, OfficeJet H470, Photosmart 2610, Photosmart 2710, Photosmart 7850, Photosmart 8150, Photosmart 8450, PSC 1600, PSC 1610, PSC 2350, PSC 2355 |
Product Type | Ink Cartridge |
Page Yield - Total | 480 |
Page Yield - Black | 480 |
Description
Market Indicator Cartridge No. 94, Ink/Toner Color Black, Printer Brand HP, Printer Series DeskJet, OfficeJet, Photosmart, PSC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- EDUCATIONAL INSIGHTS My First Game - Bears in Pairs (1704)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 20PK (66335)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- HP HP 206A, (W2112A) Yellow Original LaserJet Toner Cartridge (W2112A)
- HP HP 91, C9460A Cyan/Matte Black Printhead (C9460A)
- HP Ink Cartridge, Yellow (B3P21A)
- HP HP 414X, (W2020X) High-Yield Black Original LaserJet Toner Cartridge (W2020X)
- HP Toner Cartridge, Black (CE410A)
- HP Toner Cartridge, Cyan (CE411A)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Magenta (T822XL320S)
- Hp Ink and Toner Cartridges