Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Black
Mfr # C9370A
Zoro # G1143631
product price: $97.00
/ea
Free Shipping & Returns
$97.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 72
- Printer Series DesignJet
- Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795
- Ink/Toner Color Photo Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C9370A
- Zoro # G1143631
- UPC # 808736779760
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 72 |
Printer Series | DesignJet |
Printer Model | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Ink/Toner Color | Photo Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Photo Black |
For Use With | HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Device Types | Wide Format Inkjet Printer |
Ink Base | Dye-Based |
Liquid Volume | 130 mL |
Product Type | Ink Cartridge |
Volume - Black | 130 mL |
Compatible Printer Brand | HP |
Compatible Printer Model Number | DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795 |
Compatible Printer Series | DesignJet |
Market Indicator Cartridge Number | 72 |
Description
Market Indicator Cartridge No. 72, Ink/Toner Color Photo Black, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1100, DesignJet T1120, DesignJet T1200, DesignJet T1300, DesignJet T2300, DesignJet T610, DesignJet T620, DesignJet T770, DesignJet T790, DesignJet T795, Color Photo Black, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T610 Series, T620, T770 Series, T790 Series, T795, T1100 Series, T1120 Series, T1200 Series, T1300 Series, T2300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LEXMARK, X203A11G (X203A11G)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- MEAD Press-It Seal-It® Envelopes, 9in x 12in, PK60 (76080)
- HP Ink Cartridge, Black (CZ133A)
- HP HP 972A, (L0R89AN) Magenta Original PageWide Cartridge (L0R89AN)
- HP Toner Cartridge, Magenta (CE253A)
- HP Toner Cartridge, Black, Max. 9000 (CF287A)
- HP HP 206A, (W2110A) Black Original LaserJet Toner Cartridge (W2110A)
- HP Ink Cartridge, Yellow (CZ132A)
- XEROX XEROX VERSALINK C600/605 - BLACKK (106R03899)
- Hp Printers & Scanners