Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Black
Mfr # C1Q12A
Zoro # G1144724
product price: $183.00
/ea
Free Shipping & Returns
$183.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 727
- Printer Series DesignJet
- Printer Model DesignJet T1500, DesignJet T920
- Ink/Toner Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # C1Q12A
- Zoro # G1144724
- UPC # 887758278048
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 727 |
Printer Series | DesignJet |
Printer Model | DesignJet T1500, DesignJet T920 |
Ink/Toner Color | Matte Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Matte Black |
For Use With | HP Designjet T920 Series, T1500 Series |
Remanufactured Cartridge Number | No |
Liquid Volume | 300 mL |
Device Types | Wide Format Inkjet Printer |
Supply Type | Ink |
Compatible Printer Series | DesignJet |
Compatible Printer Brand | HP |
Market Indicator Cartridge Number | 727 |
Volume - Black | 300 mL |
Product Type | Ink Cartridge |
Compatible Printer Model Number | DesignJet T1500, DesignJet T920 |
Description
Market Indicator Cartridge No. 727, Ink/Toner Color Matte Black, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1500, DesignJet T920, Color Matte Black, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T920 Series, T1500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILEXEC Filexec 3 Ring Binder; 1 Inch Capacity; Opaque; Letter size; Pack 4 (711888501625)
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- CREATIVE CONVERTING Confetti Sprinkles Mylar Balloon, 18", 10PK (324671)
- TSI SUPERCOOL Warranty Seal Blue 18 oz Poly Squeeze (TSFTSB)
- HP Toner Cartridge, Cyan (CE261A)
- HP Toner Cartridge, Black (CE740A)
- HP Ink Cartridge, Matte Black (C9403A)
- HP Toner Cartridge, 1000, Magenta (CF353A)
- HP Ink Cartridge, Black (CZ129A)
- HP HP 910, (3YL59AN) Magenta Original Ink Cartridge (3YL59AN#140)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- Hp Ink and Toner Cartridges