Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Black
Mfr # B3P23A
Zoro # G1144499
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 727
- Printer Series DesignJet
- Printer Model DesignJet T1500, DesignJet T920
- Ink/Toner Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # B3P23A
- Zoro # G1144499
- UPC # 887111963789
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 727 |
Printer Series | DesignJet |
Printer Model | DesignJet T1500, DesignJet T920 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Black |
For Use With | HP Designjet T920 Series, T1500 Series |
Remanufactured Cartridge Number | No |
Liquid Volume | 130 mL |
Supply Type | Ink |
Device Types | Wide Format Inkjet Printer |
Compatible Printer Brand | HP |
Compatible Printer Series | DesignJet |
Volume - Black | 130 mL |
Market Indicator Cartridge Number | 727 |
Compatible Printer Model Number | DesignJet T1500, DesignJet T920 |
Product Type | Ink Cartridge |
Description
Market Indicator Cartridge No. 727, Ink/Toner Color Black, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1500, DesignJet T920, Color Black, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T920 Series, T1500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- UNIVERSAL ONE 36"x48" Magnetic Dry Erase Board, Black (MB1407368)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- HP Toner Cartridge, Black, HEWCE255A (CE255A)
- HP Toner Cartridge, 1000, Cyan (CF351A)
- HP Ink Cartridge, 825, Magenta (CN055AN140)
- HP Toner Cartridge, Magenta (CE413A)
- HP Toner Cartridge, Black, Max. 12,500 (CF360X)
- HP Toner Cartridge, Magenta (CF213A)
- CANON E20 Black Laser Toner Cartridge 2K YLD (1492A002)
- Hp Printers & Scanners