Shop All Ink and Toner Cartridges
Hp
HP 972X, F6T84AN High-Yield Black Original PageWide Cartridge
Mfr # F6T84AN
Zoro # G4581252
product price: $178.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. HP 972X
- Printer Series Inkjet Printer
- Max. Page Yield 10000
- Color Black
- Remanufactured Cartridge Number HP 972X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hp
- MFR # F6T84AN
- Zoro # G4581252
- UPC # 889296769231
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | HP 972X |
Printer Series | Inkjet Printer |
Item | Print and Imaging Supplies |
Max. Page Yield | 10000 |
Color | Black |
Remanufactured Cartridge Number | HP 972X |
For Use With | HP PageWide Pro 452dn, 452dw, 477dn Multifunction, 477dw Multifunction, 552dw, 577dw Multifunction, 577z Multifunction |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
HP HP 972X, (F6T84AN) High Yield Black Original PageWide Cartridge
- •New second-generation proprietary pigment PageWide technology for increased durability and even better image quality on ColorLok and non-ColorLok media.
- •Cartridge design delivers reliability and ease of use.
- •Reserve Mode allows printing to continue if one of the other cartridges runs empty.
- •Print with confidenceOriginal HP Cartridges designed with the planet in mind for easy recycling and less waste.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- DECKER TAPE PRODUCTS Label, DL2750, QUARANTINE, 2" X 3" (DL2750)
- BRADY AC Adapter, 110V (M210-AC)
- HP HP 67XL, 3YM57AN High-Yield Black Original Ink Cartridge (3YM57AN#140)
- HP Toner Cartridge, 12,500, Black, PK2 (CE255XD)
- HP HP 67XL, 3YM58AN High-Yield Tri-Color Original Ink Cartridge (3YM58AN#140)
- HP HP 972A, (L0R89AN) Magenta Original PageWide Cartridge (L0R89AN)
- HP Ink Cartridge, Black (B3P23A)
- HP HP 962, (3HZ96AN) Cyan Original Ink Cartridge (3HZ96AN#140)
- EPSON (159) UltraChrome Hi-Gloss 2 Ink, Cyan (T159220)
- Hp Printers & Scanners